missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ 10/11mL Polystyrene Centrifuge Tubes
Increase the effectiveness of centrifugation with these polycarbonate centrifuge tubes, which have been both RCF and tightness tested.
Brand: Thermo Scientific™ 362308
This item is not returnable.
View return policy
Description
Increase the effectiveness of centrifugation with Thermo Scientific™ Nunc™ 10/11mL Polystyrene Centrifuge Tubes, which have been both RCF and tightness tested.
- Made in a variety of formats for greater flexibility
- Different bottom shapes to meet all needs
- Include polyethylene plug seal screw caps
- Fit most standard centrifuges
- Relative centrifugal force tested (RCF)
- CE marked
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
CE marked | |
Polystyrene | |
80 | |
Flat | |
Flat | |
16 mm | |
Centrifuge Tube |
10 mL | |
480 | |
Non-sterile | |
100 mm | |
Yes | |
No | |
3000 x g |