missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ 300cm2 Cell Culture Treated Flasks
Promote cell attachment and expand growth with this 1,900mL flask that provides a large culture area in a single layer.
Brand: Thermo Scientific™ 132098
114.45 EUR valid until 2024-12-31
Use promo code "21939" to get your promotional price.
This item is not returnable.
View return policy
Description
Promote cell attachment and expand growth with the Thermo Scientific™ Nunc™ 300cm2 Cell Culture Treated Flask that provides a large culture area in a single layer.
Durable and easy to use:
- Blow-molded
- One-piece design with straight neck and molded grip notches
- Bold printed graduations from 100 to 500mL in 50mL graduations
- Large writing patch
- Prominent stacking feet on upper surface for reliable stacking in incubators and under culture hood
High-quality assurance:
- Sterilized by gamma irradiation
- Non-pyrogenic
- Vacuum-gas plasma tissue-culture treated polystyrene for uniform surface chemistry, cell attachment, spreading and promoting cell growth
- 0.2μm pore size hydrophobic membrane in filter cap for sterile gas exchange
Specifications
Polystyrene | |
12 | |
Yes | |
Flat | |
300 cm² | |
1900 mL |
Straight | |
1 | |
Sterile | |
Filter | |
Cell Culture-treated |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.