Learn More
Thermo Scientific™ 384 Well Black Plate, Optically Clear Polymer Bottom, Pack of 10
Color:Black, Clear Bottom; Sterility:Sterile; Lid:With Lid; Type: Optical Polymer Base
Brand: Thermo Scientific™ 142761
627.99 EUR valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 76
Additional Details : Weight : 2.70000kg
Description
Achieve optimal fluorescence and luminescence in cell culture and microscopic applications with Thermo Scientific™ Nunc™ MicroWell™ 384-Well Optical-Bottom Plates with Polymer or Coverglass Base, featuring a polystyrene black or white upper structure with a polystyrene film at the bottom of the plate.
Features:- Cell culture treated surface is a hydrophilic surface that promotes cell attachment and growth
- Untreated Polystyrene is hydrophobic and suited for growth of suspension cultures that can proliferate and grow without attachment
- Polystyrene upper structureis available with either a #1.5 cover glass or polystyrene base
- Customized bar coding is available
Specifications
Custom Barcoding Available | |
With Lid | |
10 Pk., 30 Cases | |
Black | |
Polystyrene | |
384 | |
Cell Culture | |
30 |
All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) | |
16 x 24 | |
Nunc | |
Optical Polymer Base | |
120 μL | |
Sterile | |
Flat Bottom (F-well) | |
10 |