missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ 96-Well Cap Mats

Protect all 96 wells during short-term or long-term storage of chemicals or compounds with a single device using these well cap mats.

Brand:  Thermo Scientific™ 276002

143.99 EUR valid until 2024-12-31
Use promo code "21651" to get your promotional price.


 View more versions of this product

Product Code. 10546561

  • 165.00 € / Pack of 50
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Protect all 96 wells during short-term or long-term storage of chemicals or compounds with a single device using Thermo Scientific™ Nunc™ 96-Well Cap Mats, which prevent contamination and evaporation of well contents.

Features:

  • Chemically resistant and pierceable; can withstand low temperature to -80°C
  • A variety of colors for quick identification of storage plates

Pre-slit silicone well caps:

  • Permit a pipette tip or probe to enter the well without damage to the cap
  • Solvent resistant, should not be subjected to 100% DMSO

Ordering Information:

Sterile mats are individually wrapped.

Note:
Designed specifically for use with microplates featuring 'shared wall' technology. 96-well polypropylene DeepWell™ plates with “shared wall” technology also fit standard-height polypropylene 96-well microwell plates. 276011 pre-slit silicone caps can be pierced repeatedly. Do not use pre-slit silicone with 100% DMSO.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Natural
TPE
Autoclavable
50
For compound storage to −80°C
Plate Cover
None
Yes (Hypodermic)
Round
Alcohol Resistant, Solvent Resistant
Non-sterile
96
5
No
Nunc
Yes
-20°C to +120°C
Nunc 96 Round Well
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.