missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Cryo Vial Closure Color Coders
Make it easier to identify specific vials quickly and simplify your inventory by using these color coders that fit into the top of cryogenic vial or tube closures.
Marke: Thermo Scientific™ 355158
20.22 EUR valid until 2024-12-20
Use promo code "21651" to get your promotional price.
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
Make it possible to identify specific vials quickly and simplify your inventory using color coders that fit into the top of Nalgene™ Cryogenic vial closures or Nunc™ Cryogenic Tube closures.
- Nalgene™ color coders are made from polystyrene and fit only in Nalgene™ cryogenic vial closures. Available in 5 colors
- Nunc™ color coders are made from polycarbonate and fit only in Nunc™ cryogenic tube closures and Cryobank 2ml and 5mL tube caps. Available in 10 colors or as an assortment.
Spezifikation
Nunc™ CryoColor Vial Closure Coder, PS | |
Polystyrene | |
500/Pk., 2000/Cs. | |
Cryogenic Vial |
Orange | |
Nunc | |
Vial Closure |