missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes
Store samples from general cold storage to the vapor phase of liquid nitrogen with these biobanking and cell culture cryogenic tubes, available with either internal or external threads.
Brand: Thermo Scientific™ 363401
256.58 EUR valid until 2024-12-31
Use promo code "21651" to get your promotional price.
This item is not returnable.
View return policy
Description
Store samples from general cold storage to the vapor phase of liquid nitrogen with Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes, available with either internal or external threads.
- Non-cytotoxic, non-mutatgenic raw materials and pyrogen-free IVD compatible tubes for added sample security
- External or internally threaded options available
- Certified SAL of 10-6 for the highest sterility assurance available
- Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
- Bulk, uncapped, non-sterile versions available for less demanding applications
Specifications
12.5 mm | |
With writing surface and screw cap w/gasket | |
1.8 mL | |
Polypropylene | |
1.890 in. | |
500 | |
Yes | |
Nunc™ | |
No | |
Polypropylene | |
Yes | |
Yes |
Cryogenic Storage Tube | |
0.492 in. | |
Round | |
Internal | |
48 mm | |
Not self-standing | |
Yes | |
Sterile | |
500 Pk. | |
0.0609 oz. | |
Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction