missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes
Click to view available options
Bottom Shape:
Conical (Self-standing)
Round
Round (Self-standing)
Capacity (Metric):
0.5 mL
1 mL
1.8 mL
3.6 mL
4.5 mL
Thread Style:
External
Internal
Style:
No Writing Surface, A-R Base
Writing Surface
Writing Surface, A-R Base
Writing Surface, No Cap
Packungsgröße:
Pack of 1200
Pack of 1500
Pack of 1600
Pack of 1800
Pack of 2000
Pack of 2500
Pack of 300
Pack of 400
Pack of 450
Pack of 500
Pack of 960
Beschreibung
Store samples from general cold storage to the vapor phase of liquid nitrogen with Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes, available with either internal or external threads.
- Non-cytotoxic, non-mutatgenic raw materials and pyrogen-free IVD compatible tubes for added sample security
- External or internally threaded options available
- Certified SAL of 10-6 for the highest sterility assurance available
- Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
- Bulk, uncapped, non-sterile versions available for less demanding applications
Spezifikation
Spezifikation
| Diameter (Metric) | 12.5 mm |
| Product Type | Cryogenic Storage Tube |
| Diameter (English) Outer | 0.492 in. |
| Capacity (Metric) | 1.8 mL |
| Bottom Shape | Round |
| Material | Polypropylene |
| Thread Style | Internal |
| Length (English) | 1.890 in. |
| Length (Metric) | 48 mm |
| No. per Pack | 500 |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur