Learn More
Thermo Scientific™ Nunc™ Cell Culture Inserts in Carrier Plate Systems

Use up to 24 inserts at a time with Thermo Scientific™ Nunc™ Carrier Plate for Cell Culture Inserts, for individual compartment cultures or cultures with shared media.
67.35 € - 923.00 €
Specifications
Material | Polycarbonate (Membrane) |
---|---|
No. per Pack | 1 |
No. per Case | 4 |
Color | Clear |
Sterility | Sterile |
Product Code | Brand | Description | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Pore Size | Price | Quantity & Availability | ||||
11822700
|
Thermo Scientific™
141002 |
24-well Carrier Plate with Cell Culture Inserts | 0.4 μm |
918.00 €
Pack of 96 |
In Stock
Log in to see stock. |
||||
11832700
|
Thermo Scientific™
141004 |
24-well Carrier Plate with Cell Culture Inserts | 3 μm |
923.00 €
Pack of 96 |
In Stock
Log in to see stock. |
||||
11842700
|
Thermo Scientific™
141006 |
24-well Carrier Plate with Cell Culture Inserts | 8 μm |
913.00 €
Pack of 96 |
In Stock
Log in to see stock. |
||||
11387684
![]() |
Thermo Scientific™
141008 |
24-well Carrier Plate (no inserts) |
75.25 €
Pack of 4 |
In Stock
Log in to see stock. |
|||||
11892690
|
Thermo Scientific™
141078 |
12-well Carrier Plate with Cell Culture Inserts | 0.4 μm |
490.00 €
Pack of 48 |
In Stock
Log in to see stock. |
||||
11802700
![]() |
Thermo Scientific™
141080 |
12-well Carrier Plate with Cell Culture Inserts | 3 μm |
490.00 €
Pack of 48 |
In Stock
Log in to see stock. |
||||
11812700
|
Thermo Scientific™
141082 |
12-well Carrier Plate with Cell Culture Inserts | 8 μm |
489.00 €
Pack of 48 |
In Stock
Log in to see stock. |
||||
11327694
![]() |
Thermo Scientific™
141086 |
12-well Carrier Plate (no inserts) |
67.35 €
Pack of 4 |
In Stock
Log in to see stock. |
|||||
Description
The Thermo Scientific™ Nunc™ Carrier Plate system is designed to enable three different hanging height adjustments for the Cell Culture Inserts to accommodate liquid-air-interface culture and various cell feeding protocols. Individually packed, the multi-well Carrier Plate system comes with or without the Cell Culture Inserts.
Features:- Each system includes a standard multi-well cell culture plate, a Carrier Plate, and a lid. System comes with or without Cell Culture Inserts
- To adjust insert hanging height in the well, rotate the insert to engage one of the three height-adjusting tabs in the carrier plate
- Plates are labeled with alphanumeric well identification
- Polycarbonate porous membrane of the insert is cell culture-treated for optimized cell attachment
- Inserts come in 3 pore sizes: 0.4, 3, and 8 micron
- Plates come in two formats: 12- and 24-well
Specifications
Polycarbonate (Membrane) | |
4 | |
Sterile |
1 | |
Clear |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.