Learn More
Thermo Scientific™ Nunc™ EasYDish™ Dishes
Next generation cell culture dishes that improve handling, stacking and transporting of cell cultures in your lab.
Brand: Thermo Scientific™ 150462
109.20 EUR valid until 2025-04-18
Use promo code "24107" to get your promotional price.
Description
Thermo Scientific™ Nunc™ EasYDish™ Dishes are the next generation of cell culture dishes that improve handling, stacking and transporting of cell cultures in your lab. The beveled grip ring is easy to hold and stays secure in your gloved hand. The dishes receive the standard Nunclon Delta surface treatment to maximize adhesion for majority of cell types. Available in four sizes: 35mm, 60mm, 100mm and 150mm.
Beveled Grip Ring- Ensures lid stays in position when dish is being handled
- Makes it easier to grasp and manage with a gloved hand
Proprietary Notch Design
- Maximizes ventilation while maintaining sterility
- Restricts the movement of the lid ensuring secure lid-to-dish fitting
- Increases the physical strength of the dish
Raised Outer Edge on Dish Lid
- Allows stabled stacking during transportation of cell cultures
Orientation Marks on Dish Bottom
- Simplifies locating of cells under the microscope
Writing Area
- Improves traceability of cell cultures
Re-Sealable Packaging
- Promotes cleanliness of opened packs
Specifications:
- Material: Polystyrene, USP VI
- Contaminant Free: RNase/DNase free, Human DNA free, non-cytotoxic, non-pyrogenic
- Sterility: Gamma Irradiation to SAL of 10-6
- Shelf Life: 5 years from manufacturing date
- Certificate of Quality in every case
- Surface Treatment: Nunclon Delta for adherent cell cultures

Specifications
Closure Included | |
Nunc EasYDish | |
5 mL (Well) | |
Not Gridded | |
Round | |
Nunclon Delta | |
5 mL | |
280 | |
16 mm |
Polystyrene | |
Flat | |
21.5 sq. cm | |
Polystyrene | |
Sterile | |
Cell Culture Dish | |
Lid | |
10 | |
60 mm |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
60894122 | Certificate of Compliance | 25/01/2025 | 150462 |
60882516 | Certificate of Compliance | 25/01/2025 | 150462 |
60891258 | Certificate of Compliance | 25/01/2025 | 150462 |
60349402 | Certificate of Compliance | 03/12/2024 | 150462 |
60740578 | Certificate of Compliance | 03/12/2024 | 150462 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.