missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ EasYDish™ Dishes

Next generation cell culture dishes that improve handling, stacking and transporting of cell cultures in your lab.

Brand:  Thermo Scientific™ 150466

156.75 EUR valid until 2025-12-31
Use promo code "24071" to get your promotional price.


 View more versions of this product

Product Code. 15893937

  • 209.00 € / Pack of 240
Estimated Shipment: 04-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

Closure Included
Nunc EasYDish
12.5 mL (Well)
Not Gridded
Round
Nunclon Delta
12.5 mL
240
21 mm
Polystyrene
Flat
56.7 sq. cm
Polystyrene
Sterile
Cell Culture Dish
Lid
10
100 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nunc™ EasYDish™ Dishes > 100mm, 21mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.