missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Cell Culture/Petri Dishes
BIOPHARMA

Product Code. p-4524648
missing translation for 'orderingAttributeHoverText'
Culture Area:
145 sq. cm
150 sq. cm
20.8 sq. cm
21.5 sq. cm
56.7 sq. cm
8.8 sq. cm
Surface Treatment:
Cell Culture
Non-treated
Nunclon Delta
Gridded:
Gridded
Not Gridded
Vent:
Lid with airvent
Lid without airvent
missing translation for 'unitSize'
Pack of 120
Pack of 150
Pack of 240
Pack of 400
Pack of 500
Pack of 80
This item is not returnable. View return policy

Product Code. 10654161

missing translation for 'mfr': Thermo Scientific™ 150318

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Perform a variety of applications with cell culture/Petri dishes offered in a broad range of sizes and styles to suit a variety of experimental needs.

With wide selections in size and style, Thermo Scientific Nunc cell culture dishes suit a multitude of experimental needs in your cell culture routine. Perform a variety of applications in dishes with the Nunclon™ Delta surface treatment that promotes maximum adhesion for a broad range of cell types.

Features

  • Top and bottom stacking rings for easier handling and more stable stacking
  • Sterile and non-pyrogenic
  • Available with or without air vents for gas exchange
  • 2 x 2 mm grid for cloning experiments and determination of plating efficiency

Includes: a certificate that assures user of biological performance as well as traceability

Warranty: 90 days

Additional information

  • Cat. Nos. 174926 and 169558 feature a 2 x 2 mm grid
  • Cat. No. 171099 is for suspension cell culture; it is not Nunclon Delta treated
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Clear
Closure Included Closure Included
Closure Material Plastic, Polystyrene
Bottom Shape Flat
Capacity (Metric) 3 mL (Well)
Color Clear
Culture Area 8.8 sq. cm
Gridded Not Gridded
Material Polystyrene
Shape Round
Sterility Sterile
Surface Treatment Nunclon Delta
Type Cell Culture Dish
Volume (Metric) Working 3 mL
Well Count 1
Includes Without Airvent
No. per Case 500/Cs.
No. per Pack 10 Pk.
Quantity 10 Pk., 500/Cs.
Vent Lid without airvent
Height (Metric) 10 mm
Diameter (Metric) 35 mm
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.