Learn More
Thermo Scientific™ Nunc™ Cell Factory™ System Accessories
Further the development of applications that require a more closed cell culture system using Thermo Scientific™ Nunc™ Cell Factory™ Accessories.
40.25 € - 1190.00 €
Product Code | Brand | Product Type | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | For Use With (Equipment) | Price | Quantity & Availability | ||||
10562944
|
Thermo Scientific™
140099 |
PC Connector | Cell Factory Systems (All) |
266.00 €
Pack of 10 |
Estimated Shipment: 28-01-2025
Log in to see stock. |
||||
10330525
|
Thermo Scientific™
146008 |
Vent Cap | EasyFill Cell Factory Systems |
40.25 €
Pack of 10 |
In Stock
Log in to see stock. |
||||
10377873
|
Thermo Scientific™
167525 |
Filter Adapter Cap, Sterile | Cell Factory Systems (All) |
50.70 €
Pack of 20 |
In Stock
Log in to see stock. |
||||
12663096
|
Thermo Scientific™
170615 |
Cover Cap | Cell Factory Systems (All) |
72.60 €
Pack of 40 |
In Stock
Log in to see stock. |
||||
10144302
|
Thermo Scientific™
173249 |
Airvent Filter, 0.22 μm | Cell Factory Systems (All) | N/A | |||||
11756745
|
Thermo Scientific™
179553 |
Airvent Filter | Cell Factory Systems (All) |
769.00 €
Pack of 10 |
In Stock
Log in to see stock. |
||||
11306891
|
Thermo Scientific™
140080 |
Filter Assembly, 200 cm⊃2 | EasyFill Cell Factory Systems |
1190.00 €
Pack of 2 |
In Stock
Log in to see stock. |
||||
11376881
|
Thermo Scientific™
140067 |
Filter Assembly, 37 mm | EasyFill Cell Factory Systems |
254.00 €
Pack of 2 |
In Stock
Log in to see stock. |
||||
10092151
|
Thermo Scientific™
147074 |
Vent/Close Cap | Cell Factory Systems (All) |
93.45 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
15390332
|
Thermo Scientific™
140815 |
Tubing Set, Female MPC | Cell Factory Systems (All) |
377.00 €
Pack of 2 |
In Stock
Log in to see stock. |
||||
15390292
|
Thermo Scientific™
140817 |
Tubing Set, Male MPC | Cell Factory Systems (All) | N/A | |||||
15778032
|
Thermo Scientific™
140817 |
Tubing Set, Male MPC | Cell Factory Systems (All) |
498.00 €
Pack of 2 |
Estimated Shipment: 16-01-2025
Log in to see stock. |
||||
11377734
|
Thermo Scientific™
171840 |
HDPE Connector | Cell Factory Systems (All) | N/A | |||||
12823133
|
Thermo Scientific™
173250 |
FEP Connector | Cell Factory Systems (All) |
92.70 €
Pack of 2 |
In Stock
Log in to see stock. |
||||
11366881
|
Thermo Scientific™
140065 |
Adapter Closure | EasyFill Cell Factory Systems |
141.00 €
Pack of 12 |
Estimated Shipment: 12-11-2025
Log in to see stock. |
||||
10274451
|
Thermo Scientific™
170769 |
System Start-Up Kit | Cell Factory Systems (All) | N/A | |||||
Description
Further the development of applications that require a more closed cell culture system using Thermo Scientific™ Nunc™ Cell Factory™ Accessories. Reduce the need for open interventions and support the use of aseptic methods for fluid handing relating to filling, inoculation, feeding and harvesting of the Cell Factory system.
Connections made easy- Plug a media bag or tubing set into any cell factory
- Cleaning processes and sterility validations are minimized
- Most accessories are gamma irradiated and individually wrapped (Note: Connector Cat. Nos- 140099 and 173250 are not available gamma irradiated)
- Venting options provide additional air venting when filling and harvesting by gravity or with a peristaltic pump
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.