Learn More
Thermo Scientific™ Nunc™ Cell Scrapers
Conduct a variety of applications with sterile, nonpyrogenic Thermo Scientific™ Nunc™ Cell Scrapers, which feature an adjustable blade.
1475.00 € - 1945.00 €
Specifications
Width (English) Blade | 0.6889 in. |
---|---|
Width (Metric) Blade | 17.5 mm |
No. per Pack | 1/Pk. |
No. per Case | 250/Cs. |
Product Type | Cell Scraper |
Product Code | Brand | Length (Metric) Handle | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Handle | Price | Quantity & Availability | |||||
11347774
|
Thermo Scientific™
179693 |
23 cm |
1475.00 €
Pack of 250 |
In Stock
Log in to see stock. |
|||||
11357774
|
Thermo Scientific™
179707 |
32 cm |
1945.00 €
Pack of 250 |
In Stock
Log in to see stock. |
|||||
Description
Featuring an adjustable blade, the sterile, nonpyrogenic Thermo Scientific™ Nunc™ Cell Scraper allows for convenient mechanical harvesting of the adherent cells from culture vessels. Comes in 2 lengths to accommodate wide range of culture wares.
Features:- Flexible polystyrene handles
- Sterilized and individually wrapped
Ordering Information:
- 179707: for use with 75 to 175cm2 flasks
- 179693: for use with 25 to 80cm2 flasks
Specifications
0.6889 in. | |
1/Pk. | |
Cell Scraper | |
Polystyrene (Handle) |
17.5 mm | |
250/Cs. | |
Sterile |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.