missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ Dishes with HydroCell™ Surface
Inhibit the attachment of adherent cells and enable the formation of cell clusters with the super-low cell binding capacity of these surface-treated dishes.
Brand: Thermo Scientific™ 174912
This item is not returnable.
View return policy
Description
Inhibit the attachment of adherent cells and enable the formation of cell clusters with the super-low cell binding capacity of Thermo Scientific™ Nunc™ Dishes with Thermo Scientific™ HydroCell™ Surface.
Features:- Covalently immobilized super-hydrophilic polymer forms a thin, even layer on cultureware, resulting in minimal cell adhesion and protein adsorption
- Depending on cell type, cells can be grown as a suspension of single cells or cell clusters.
- Minimal cell adhesion for high yield of cells and elimination of unwanted adhesion-induced differentiation
- Ideal for culturing embryroid bodies, neurospheres or other anchorage-independent cell clusters
- Sterile and non-pyrogenic
Specifications
Round | |
Cell Culture | |
5 mL | |
30 | |
Yes | |
15 mm |
Sterile | |
Cell Culture Multidish | |
1 | |
5 | |
60 mm | |
60 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
For research and single-use only
Spot an opportunity for improvement?Share a Content Correction