Learn More
Thermo Scientific™ Nunc™ Dishes with UpCell™ Surface

Description
Support non-enzymatic harvesting of adherent cells for preservation of cell viability and surface proteins with the temperature-responsive surface of Thermo Scientific™ Nunc™ UpCell™ Dishes. Simply transfer the culture to room temperature to collect cells in suspension or in the form of cell sheet with the help of a supportive membrane.
- No trypsinization—intact cell surface proteins
- No physical force—high cell viability
- 3 x 3mm grid design in 60mm and 100mm dishes enables harvesting of single cell suspension or small colonies
- Supportive membranes included in 35mm dish enable harvesting of cell sheets and creations of 3-D tissue models
- Minimal hands-on time
Recommended for:
Culture passaging; Single-cell analyses, Cell transplantation research, 3-D tissue models
Specifications
Specifications
| Description | UpCell Dish w/Grid |
| Culture Area | 56.7 sq. cm |
| Volume (Metric) Well | 12.5 mL (Well) |
| Volume (Metric) Working | 12.5 mL |
| Type | Cell Culture Dish |
| Diameter (Metric) Outer | 100 mm |
| Height (Metric) | 17 mm |
| No. per Pack | 1 |
| No. per Case | 6 |
| Surface Treatment | UpCell, temperature responsive |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. For research and single-use only
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.