missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Disposable Plastic Centrifuge Tubes
BIOPHARMA

Product Code. 10585021
Click to view available options
Capacity (Metric):
4 mL
5 mL
12 mL
14 mL
Bottom Shape:
Conical
Round
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 1200
Pack of 1800
Pack of 3000
Pack of 3600
Pack of 500
This item is not returnable. View return policy

Product Code. 10585021

Brand: Thermo Scientific™ 342919

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Maintain a high level of accuracy while increasing lab safety with these disposable plastic centrifuge tubes, which are an excellent alternative to glass.

Maintain a high level of accuracy while increasing lab safety with Thermo Scientific™ Nunc™ Disposable Plastic Centrifuge Tubes, which are an excellent alternative to glass. Selected tubes are relative centrifugal force (RCF) tested. Nunc Labware Products are made from high purity resins and molded using our state of the art processes.

Features:

  • Polyethylene (PE) and polypropylene (PP) tubes are particularly useful in serology where the low adsorption of proteins is of great importance
  • Polystyrene (PS) tubes are transparent and suitable for a broad range of applications
  • Polyethylene and polypropylene tubes have good chemical resistance and high mechanical strength
  • Different cap types are available for a variety of applications and fit most standard centrifuges

Includes:

Cat. nos. 343141, 345608 supplied with mounted stoppers for sterile work.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 12 mL
Disposable Single-use
Material Polystyrene
No. per Case 1200
Sterility Non-sterile
Shape Round
Bottom Shape Round
Graduations 5 and 10 mL
Product Type Centrifuge Tube
Max. RCF 3000 x g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Tack! Din feedback har skickats. Fisher Scientific arbetar alltid för att förbättra vårt innehåll åt dig. Vi uppskattar din feedback.