Learn More
Thermo Scientific™ Nunc™ EZFlip™ Conical Centrifuge Tubes
Thermo Scientific™ Nunc™ EZFlip™ Conical Centrifuge Tubes can be opened and closed with one hand due to a proprietary hinged-cap system. The tubes feature an ergonomic design, and are compatible with both fixed-angle and swing bucket centrifuge rotors.
268.00 € - 369.00 €
Specifications
Material | Polypropylene |
---|---|
No. per Case | 500 |
Shape | Conical |
Bottom Shape | Conical |
Graduated | Yes |
Product Code | Brand | Capacity (Metric) | Sterility | Packaging | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Sterility | Packaging | Price | Quantity & Availability | |||
17888501
|
Thermo Scientific™
362694 |
15 mL | Sterile | Bulk |
326.00 €
Pack of 500 |
In Stock
Log in to see stock. |
|||
16535010
|
Thermo Scientific™
362694NS |
15 mL | Non-sterile | Bulk |
355.00 €
Pack of 500 |
Estimated Shipment: 20-02-2025
Log in to see stock. |
|||
17808581
|
Thermo Scientific™
362695 |
15 mL | Sterile | Racked |
354.00 €
Pack of 500 |
Estimated Shipment: 10-02-2025
Log in to see stock. |
|||
16545010
|
Thermo Scientific™
362695NS |
15 mL | Non-sterile | Racked |
300.00 €
Pack of 500 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||
17878501
|
Thermo Scientific™
362696 |
50 mL | Sterile | Bulk | N/A | ||||
16555010
|
Thermo Scientific™
362696NS |
50 mL | Non-sterile | Bulk |
314.00 €
Pack of 500 |
In Stock
Log in to see stock. |
|||
17898501
|
Thermo Scientific™
362697 |
50 mL | Sterile | Racked | N/A | ||||
16565010
|
Thermo Scientific™
362697NS |
50 mL | Non-sterile | Racked |
356.00 €
Pack of 500 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||
Description
Thermo Scientific™ Nunc™ EZFlip™ Conical Centrifuge Tubes can be opened and closed with one hand due to a proprietary hinged-cap system. The tubes feature an ergonomic design, and are compatible with both fixed-angle and swing bucket centrifuge rotors.
15-mL tube features
- Integrated leakproof cap prevents cross-contamination and lost closures
- Clarified polypropylene combines chemical resistance and high-speed tolerances
- Writing area and flat caps for sample identification
- Volume markings and graduations
- DNase/RNase free
- Product raw materials are biocompatible per USP Class VI test
- Product is non-cytotoxic and non-pyrogenic
- Sterilized version available (SAL 10-6)
- Max RCF: 8500 x g for the fixed-angle rotor, 7000 x g for swing bucket rotor*
- Operating temperature: –20 to 37°C
- Shelf life: 2 years
50-mL tube features
- Integrated leakproof cap prevents cross-contamination and lost closures
- Clarified polypropylene combines chemical resistance and high-speed tolerances
- Writing area and flat caps for sample identification
- Volume markings and graduations
- Product raw materials are biocompatible per USP Class VI test
- Product is non-cytotoxic and non-pyrogenic
- Max RCF: 15000 x g*
- Operating temperature: –20 to 37°C
*When fully supported by conical rotor cavity or conical adaptor
Ordering Information
Tubes are supplied in a bulk pack (sleeve) or a rack
Specifications
Polypropylene | |
Conical | |
Yes |
500 | |
Conical | |
Centrifuge Tube |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.