Learn More
Thermo Scientific™ Nunc™ Glass Bottom Dishes
Using Nunc Glass Bottom Dishes in your research applications gives you the flexibility to convert your culture device into an imaging device.
Brand: Thermo Scientific™ 150682
256.54 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Perform high quality imaging in the ease of a 35mm dish. The Thermo Scientific™ Nunc Glass Bottom Dish combines the convenience of a standard 35mm dish with the imaging benefits of coverglass to provide the optimum optical characteristics required for high-magnification microscopy and confocal image analysis. The interior surface of the dish bottom, including the glass area, is cell culture-treated.
Improve the quality of your high resolution cell culture images
- These dishes are ideal for observation at high magnification in a variety of applications
Reduce media evaporation and contamination
- The dish lid minimizes evaporation, at the same time keeping the contents free from airborne contaminants
- Improve microscopic compatibility and eliminate issues related to well size and number
Knowledgeable support
- Our Technical Support team can guide you in streamlining your labapostrophes cell culture workflow; consult with us for recommendations to optimize all your cell culture processes
Recommended for:
- Fluorescence microscopy
- Phase contrast microscopy
- Confocal microscopy
- Live cell imaging
- Differential interference contrast microscopy
- Fluorescence in situ hybridization (FISH)
Note:
The cover glass in the bottom cannot be detached. Do not use with methanol, ethanol, acetone or chloroform.
Specifications
Closure Included | |
Glass Bottom Dish, 27mm | |
3 mL (Well) | |
Round | |
Cell Culture | |
3.0 mL | |
20 | |
12.9 mm |
Borosilicate Glass | |
Flat | |
Polystyrene | |
Sterile | |
Cell Culture Dish | |
Lid | |
1 | |
40.4 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.