missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Lab-Tek™ Flask on Slide
BIOPHARMA

Grow cell cultures directly on slides with the Thermo Scientific™ Nunc™ Lab-Tek™ Flask on Slide, ideal for single-cell autoradiography and immunofluorescence.

234.00 € - 1431.00 €

Specifications

Wells 1
Color Clear
Surface Treatment Cell Culture
Volume (Metric) Working 2.5 to 5.0 mL
Sterility Sterile
View More Specs

Products 5
Product Code Brand Material Description Price Quantity & Availability  
Product Code Brand Material Description Price Quantity & Availability  
10439672
View accessory products View Documents
Thermo Scientific™
170920
Polystyrene SlideFlask This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
16220651
BIOPHARMA
View Documents
Thermo Scientific™
170920
Polystyrene SlideFlask
810.00 €
Pack of 50
In Stock
to see stock.
Edge
Add to basket
 
11317774
View Documents
Thermo Scientific™
177453
Glass Flaskette This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12892784
View Documents
Thermo Scientific™
177453
Glass Flaskette This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
16230651
View Documents
Thermo Scientific™
177453
Glass Flaskette
317.20 €
Pack of 16
Estimated Shipment: 01-10-2025
to see stock.
Add to basket
 
Description

Description

Culture cells directly on microscope slides with the Thermo Scientific™ Nunc™ Lab-Tek™ Flask on Slide, ideal for single-cell autoradiography and single-cell immunofluorescence.

SlideFlask (shown with black cap in photo):

  • Cell culture-treated polystyrene slide is attached to 18 x 50mm flask structure via ultrasonic weld, allowing for long-term, leak-free incubation
  • Upper flask structure snaps away easily after culture, freeing slide for cytostaining and microscopic examination
  • Thermo Scientific™ Nunclon™ Delta certified
  • Coverglass (171862, 18 x 50mm) is available for sample preservation

Flaskette (shown with white cap in phote):

  • Glass slide is sealed with a silicone gasket to a 20 x 50mm upper flask structure
  • Can be sealed to exclude air, useful when embedding cells in resin for electron microscopy
Warranty: 90 days
Specifications

Specifications

1
Cell Culture
Sterile
Clear
2.5 to 5.0 mL
Videos
SDS
Documents

Documents

Product Certifications

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nunc™ Lab-Tek™ Flask on Slide

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.