missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Lab-Tek™ II CC2™ Chamber Slide System

Enable cell growth directly on a glass microscope slide with the Thermo Scientific™ Nunc™ Lab-Tek™ II CC2™ Chamber Slide System.

Brand:  Thermo Scientific™ 154917

 View more versions of this product

Product Code. 16280661

  • 519.00 € / Pack of 16
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Enable cell growth (e.g. neurons) directly on an aminated glass slide with the Thermo Scientific™ Nunc™ Lab-Tek™ II CC2™ Chamber Slide System, which features a chemically modified CC2 growth surface that mimics the characters of polylysine coating. Available in 1-, 2-, 4-, and 8-well formats with removable media chambers.

  • Remains stable and consistent for over one year without refrigeration
  • Tabbed cover allows gas exchange while minimizing evaporation
  • Sterile
  • Removal tool separates chamber from glass
  • Provides binding sites optimal for fastidious cells
  • Light blue frosted writing area

Includes: Removal tool

TRUSTED_SUSTAINABILITY
Specifications

Specifications

4
Polystyrene
Cell Culture
0.5 to 1.0 mL
16
Sterile
1.7 cm2
4-well Chamber Slide w/ removable wells
CC2 Glass (mimics polylysine)
Clear polystyrene lid with handles on the top and side for aseptic manipulations
74 x 25 mm
Clear
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.