missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Microscope Slides

Exchange glass slides with Thermo Scientific™ Nunc™ Microscope Slides, which offer greater cell attachment.

585.00 € - 646.00 €

Specifications

No. per Case 100
No. per Pack 20
Sterility Sterile
Length (Metric) 75 mm
Width (Metric) 25 mm
View More Specs

Products 2
Product Code Brand Material Price Quantity & Availability  
Product Code Brand Material Price Quantity & Availability  
10526371
View Documents
Thermo Scientific™
160005
Permanox
646.00 €
Pack of 100
In Stock
to see stock.
Add to basket
 
10788091
View Documents
Thermo Scientific™
960004
Polystyrene
585.00 €
Pack of 100
Estimated Shipment: 20-05-2025
to see stock.
Add to basket
 
Description

Description

Achieve similar cell attachment and growth as standard cell culture flasks and dishes with the Thermo Scientific™ Nunc™ Plastic Microscope Slides. Available in either polystyrene or Permanox plastics.

  • Surface treatment of the plastic slides ensures optimal cell attachment and growth, similar to that in the regular cell culture vessels
Warranty: 90 days
Specifications

Specifications

100
Sterile
25 mm
75 x 25 mm
20
75 mm
Cell-Culture Treated
Videos
SDS
Documents

Documents

Product Certifications

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nunc™ Microscope Slides

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.