missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ MiniTrays with Nunclon™ Delta surface



Achieve excellent cell attachment and growth rates with Nunc MiniTrays with Nunclon Delta Surface.
470.00 € - 505.00 €
Specifications
Certifications/Compliance | Certified Nunclon surface |
---|---|
Closure Included | Yes |
Bottom Shape | Conical |
Capacity (Metric) | 8 L |
Culture Area | 0.013 cm2 |
Product Code | Brand | Well Count | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Well Count | Price | Quantity & Availability | ||||||
10623581
![]() |
Thermo Scientific™
136528 |
72 |
470.00 €
Pack of 150 |
In Stock
Log in to see stock. |
||||||
10520072
![]() |
Thermo Scientific™
163118 |
60 |
505.00 €
Pack of 150 |
In Stock
Log in to see stock. |
||||||
Description
Achieve excellent cell attachment and growth rates with Thermo Scientific™ Nunc™ MiniTrays with Nunclon™ Delta Surface.
- Sterile polystyrene
- Available with 60 or 72 conical wells
- Large raised alphanumeric coordinates
- Keyed lid for proper orientation
Specifications
Certified Nunclon surface | |
Conical | |
0.013 cm2 | |
Rectangular | |
Nunclon Delta | |
8 μL | |
150 | |
84.1 mm | |
11.2 mm |
Yes | |
8 L | |
Polystyrene | |
Sterile | |
Mini Tray | |
Lid | |
10 | |
5.82 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Nunc™ MiniTrays with Nunclon™ Delta surface