Learn More
Thermo Scientific™ Nunc™ Non-treated Flasks
Minimize the chance of contamination with these high-quality, optically clear polystyrene Thermo Scientific™ Nunc™ Non-treated Flasks for suspension cell cultures.
Brand: Thermo Scientific™ 169900
251.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Benefit from the user-friendly designs of these high-quality, optically clear polystyrene Thermo Scientific™ Nunc™ Non-treated Flasks for suspension cell cultures.
Features:
- White caps for easy identification
- The ergonomic design of Thermo Scientific™ EasyFlask™ allows for easy handling and pipetting
- Thermo Scientific™ TripleFlask™ with three parallel layers has the same external dimensions of a standard 175 cm2 flask
- The filter cap ensures constant airflow while minimizing chances of contamination
- Sterilie and non-pyrogenic
Warranty: 90 days
Specifications
White | |
Polystyrene | |
200 | |
Sterile | |
Filter | |
Non-treated |
Nunc Non-treated T25 EasYFlask, Filter Cap | |
Angled | |
10 | |
Flat | |
25 cm2 | |
7 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.