Learn More
Thermo Scientific™ Nunc™ Non-treated Flasks
Minimize the chance of contamination with these high-quality, optically clear polystyrene Thermo Scientific™ Nunc™ Non-treated Flasks for suspension cell cultures.
Brand: Thermo Scientific™ 132903
440.62 EUR valid until 2025-12-31
Use promo code "24329" to get your promotional price.
Description
Benefit from the user-friendly designs of these high-quality, optically clear polystyrene Thermo Scientific™ Nunc™ Non-treated Flasks for suspension cell cultures.
Features:
- White caps for easy identification
- The ergonomic design of Thermo Scientific™ EasyFlask™ allows for easy handling and pipetting
- Thermo Scientific™ TripleFlask™ with three parallel layers has the same external dimensions of a standard 175 cm2 flask
- The filter cap ensures constant airflow while minimizing chances of contamination
- Sterilie and non-pyrogenic
Warranty: 90 days
Specifications
White | |
Polystyrene | |
32 | |
Sterile | |
Filter | |
Non-treated |
Nunc Non-treated TripleFlask, Filter Cap | |
Straight | |
2 | |
Flat | |
500 cm² | |
200 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.