missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Non-Treated Multidishes
BIOPHARMA

Perform suspension cell cultures with Thermo Scientific™ Nunc™ Non-Treated Multidishes.

Brand:  Thermo Scientific™ 150200

220.55 EUR valid until 2024-12-31
Use promo code "21928" to get your promotional price.


 View more versions of this product

Product Code. 10559532

  • 342.00 € / Pack of 75
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Perform suspension cell cultures with Thermo Scientific™ Nunc™ Non-Treated Multidishes.

  • Flat-bottom round wells, with lid
  • Excellent optical properties
  • Raised well rims to lower the risk of cross-contamination
  • Lid with notched corners for good fit and easy orientation
  • Non-pyrogenic
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Multi-Well Plate
12
Sterile
Flat Bottom (F-well)
75
128 mm
2 mL (Well)
2 mL
Non-treated
Lid
1
86 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.