Learn More
Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated EasYFlasks™
Enhance cell attachment to culture surface with the extracellular matrix coating of Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated EasYFlasks™.
861.00 € - 1805.00 €
Specifications
Material | Polystyrene |
---|---|
Neck Style | Angled |
Mouth Style | Wide |
Sterility | Aseptically Manufactured |
Bottom Shape | Flat |
Product Code | Brand | Culture Area | Surface Coating | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Culture Area | Surface Coating | Price | Quantity & Availability | ||||
10521645
|
Thermo Scientific™
132703 |
25 cm² | Poly-D-Lysine |
1240.00 €
Pack of 60 |
In Stock
Log in to see stock. |
||||
10436653
|
Thermo Scientific™
132704 |
75 cm2 | Poly-D-Lysine |
867.00 €
Pack of 30 |
In Stock
Log in to see stock. |
||||
10746323
|
Thermo Scientific™
132705 |
175 cm² | Poly-D-Lysine |
1805.00 €
Pack of 30 |
In Stock
Log in to see stock. |
||||
10150463
|
Thermo Scientific™
132706 |
25 cm² | Collagen I, rat tail |
1220.00 €
Pack of 60 |
In Stock
Log in to see stock. |
||||
10190103
|
Thermo Scientific™
132707 |
75 cm² | Collagen I, rat tail |
861.00 €
Pack of 30 |
In Stock
Log in to see stock. |
||||
10673004
|
Thermo Scientific™
132708 |
175 cm² | Collagen I, rat tail |
1805.00 €
Pack of 30 |
In Stock
Log in to see stock. |
||||
Description
Enhance cell attachment to culture surface with the extracellular matrix coating of Thermo Scientific™ Nunc™ Poly-D-Lysine or Collagen I Coated EasYFlasks™, ideal for culturing finicky cells that do not attach to the regular cell culture-treated surfaces.
Features:- Ergonomic design with a 1/3 turn to open and close the cap
- Low profile to maximize incubator space
- Volume graduations printed and molded on both sides
- Slightly angled side walls for complete viewing under a microscope
- Aseptically sterile and non-pyrogenic
- Poly-D-Lysine is a chemically synthesized animal-free material
- Collagen I is of animal origin.
Filter Caps:
- Filter membrane provides effective barrier against micro-organisms.
- Well-defined, hydrophobic filter membrane offers continuous venting with consistent gas exchange and no lot-to-lot variation.
- Chemically robust membrane meets USP class VI standards and is produced without animal-derived substances.
Specifications
Polystyrene | |
Wide | |
Flat |
Angled | |
Aseptically Manufactured | |
Filter |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.