missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ Polycarbonate Cell Culture Inserts in Multi-Well Plates
Click to view available options
Pore Size:
0.4 μm
3 μm
8 μm
Dish Type:
12-Well Plate
24-Well Plate
6-Well Plate
Culture Area:
0.47 cm2
1.13 cm2
3.14 cm2
4.1 cm2
Unit Size:
Pack of 24
Pack of 48
Description
Cultivate most cell types without matrix coating when using Thermo Scientific™ Nunc™ Polycarbonate Membrane Inserts in Multidishes.
Features:
- Thermo Scientific™ Nunclon™ Delta-treated and tested for cell attachment
- Tabs provide better grip and easy handling
- Nontoxic and nonpyrogenic
Ordering Information:
Packed in resealable bags
Specifications
Specifications
| Description | Polycarbonate Cell Culture Inserts with 3 micron pore size in 6-well plate |
| Inserts per Plate | 6 |
| Culture Area | 4.1 cm2 |
| Material | Polycarbonate (Membrane) |
| Volume (Metric) Working | 1.75 mL |
| Pore Density | <1.7 x 106 pores/cm2 |
| Pore Size | 3 μm |
| Type | Culture Insert |
| For Use With | Multidish 6 |
| No. per Pack | 6 |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction