missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Polycarbonate Cell Culture Inserts in Multi-Well Plates
BIOPHARMA

Cultivate most cell types without matrix coating when using Thermo Scientific™ Nunc™ Polycarbonate Membrane Inserts in Multidishes.

Brand:  Thermo Scientific™ 140620

 View more versions of this product

Product Code. 10387523

  • 500.00 € / Pack of 48
Estimated Shipment: 27-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Cultivate most cell types without matrix coating when using Thermo Scientific™ Nunc™ Polycarbonate Membrane Inserts in Multidishes.

Features:

  • Thermo Scientific™ Nunclon™ Delta-treated and tested for cell attachment
  • Tabs provide better grip and easy handling
  • Nontoxic and nonpyrogenic

Ordering Information:

Packed in resealable bags

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Polycarbonate Cell Culture Insert with 0.4 micron pore size in 24-well plate
0.47 cm2
0.5 mL
0.4 μm
Multidish 24
48
Clear
Sterile
12
Polycarbonate (Membrane)
<0.85 x 108 pores/cm2
Culture Insert
12
24-Well Plate
Cell culture-treated
24
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.