missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ Replication System
Transfer small volumes of material from plate to plate or replicate full DNA libraries using the Thermo Scientific™ Nunc™ Replication System.
3795.00 € - 5450.00 €
Specifications
Dimensions (L x W x H) | 4.79 x 3.28 x 5.33 in. (121.6 x 83.3 x 135.4 mm) |
---|---|
Material | Anodized Aluminum with Stainless Steel Pins |
Height (Metric) | 135.4 mm |
Length (English) | 4.79 in. |
Length (Metric) | 121.6 mm |
Product Code | Brand | Format | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Price | Quantity & Availability | |||||
10364611
|
Thermo Scientific™
250393 |
384 Pin |
5450.00 €
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
10314471
|
Thermo Scientific™
250520 |
96 Pin |
3795.00 €
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
Description
Transfer small volumes of material from plate to plate or replicate full DNA libraries using the Thermo Scientific™ Nunc™ Replication System. This replication system works with Nunc 96- and 384-Well Plates.
Ideal for transferring small volumes of inoculum from plate to plate or membrane.- Pins transfer 1.0μL of liquid or 0.1μL to solid supports
- Pins are flame-proof stainless steel; for sterilization
- Thermo Scientific™ MicroWell™ copier alignment device simplifies conversion of 96 MicroWell plates to 384-well format
- Flame-proof stainless steel pins on 384- and 96-pin replicator
- For use with 96- and 384-Well Plate and OmniTray™
Specifications
4.79 x 3.28 x 5.33 in. (121.6 x 83.3 x 135.4 mm) | |
135.4 mm | |
121.6 mm | |
1 | |
3.28 in. | |
Plate Replication System |
Anodized Aluminum with Stainless Steel Pins | |
4.79 in. | |
5.33 in. | |
1 | |
83.3 mm | |
96/384-well Plate |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.