missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Serological Pipettes

A full range of quality serological pipettes to support each stage of cell culture research

Brand:  Thermo Scientific™ 170353N

163.79 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 16400901

  • 213.00 € / Pack of 1000
Estimated Shipment: 21-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Stringent quality specifications, and convenient features make Thermo Scientific™ Nunc™ Serological Pipettes a great choice for daily lab work. Bold, clear bi-directional graduations make it easy-to-read fluid volumes and dispensing amounts. Choose from a broad selection of sizes and packaging options.

Product Details:
 
  • Wide Range of Volumes and Packaging Option
  • Color-coded pipettes and packaging for convenient volume selection
  • Individually packed pipettes in either paper/plastic or plastic peel for high sterility assurance
  • Reduce packaging waste with bulk packed options
 
Certified Calibration of Accuracy and Precise Graduations
  • Ensures dispensing accuracy +/-2% for 1mL and 2 mL and +/-1% for 5 mL, 10 mL, 25 mL, 50 mL at full volume
 
Clear, Bold, Bi-directional Graduations
  • High contrast graduations for easy-to-read volumes
  • Reverse graduations aid in determining dispensing volume
 
Negative Graduations
  • Increase pipette capacity, and accommodates additional volumes
 
Filter Plug
  • Prevent aerosol or liquid contamination of the pipetting device while further reducing sample-to-sample contamination risks
 
Specifications:
 
  • Material: Ultra clear, 100% virgin polystyrene for maximum clarity
  • Contaminant Free: RNase/DNase free, Human DNA free, Non-Cytotoxic, Non-Pyrogenic
  • Sterility: E-Beam irradiation to SAL of 10-6
  • Shelf Life: 5 years from Manufacturing Date 
 
Product Testing 
  • Certificate of Quality 
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Yes
Serological Pipette, 5 year shelf life
Sterile
Individual Paper/Plastic Wrap
Rnase and DNase free, human DNA free, non-cytotoxic, non-pyrogenic
Polystyrene
200/Pk., 1000/Cs.
1 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.