Learn More
Thermo Scientific™ Nunc™ Serological Pipettes
A full range of quality serological pipettes to support each stage of cell culture research
Brand: Thermo Scientific™ 170354N
78.00 EUR valid until 2025-03-21
Use promo code "24111" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”24111” to get your promotional price
Description
Stringent quality specifications, and convenient features make Thermo Scientific™ Nunc™ Serological Pipettes a great choice for daily lab work. Bold, clear bi-directional graduations make it easy-to-read fluid volumes and dispensing amounts. Choose from a broad selection of sizes and packaging options.
Product Details:
- Wide Range of Volumes and Packaging Options
- Color-coded pipettes and packaging for convenient volume selection
- Individually packed pipettes in either paper/plastic or plastic peel for high sterility assurance
- Reduce packaging waste with bulk packed options
Certified Calibration of Accuracy and Precise Graduations
- Ensures dispensing accuracy +/-2% for 1mL and 2 mL and +/-1% for 5 mL, 10 mL, 25 mL, 50 mL at full volume
Clear, Bold, Bi-directional Graduations
- High contrast graduations for easy-to-read volumes
- Reverse graduations aid in determining dispensing volume
Negative Graduations
- Increase pipette capacity, and accommodates additional volumes
Filter Plug
- Prevent aerosol or liquid contamination of the pipetting device while further reducing sample-to-sample contamination risks
Specifications:
- Material: Ultra clear, 100% virgin polystyrene for maximum clarity
- Contaminant Free: RNase/DNase free, Human DNA free, Non-Cytotoxic, Non-Pyrogenic
- Sterility: E-Beam irradiation to SAL of 10-6
- Shelf Life: 5 years from Manufacturing Date
Product Testing
- Certificate of Quality

Specifications
Yes | |
Serological Pipette, 5 year shelf life | |
Sterile | |
Individual Paper/Plastic Wrap |
RNase and DNase free, human DNA free, non-cytotoxic, non-pyrogenic | |
Polystyrene | |
125/Pk., 500/Cs. | |
2 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.