missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Serological Pipettes

A full range of quality serological pipettes to support each stage of cell culture research

Brand:  Thermo Scientific™ 170366N

47.51 EUR valid until 2024-12-31
Use promo code "21936" to get your promotional price.


 View more versions of this product

Product Code. 16480901

  • 70.35 € / Pack of 200
Estimated Shipment: 18-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Stringent quality specifications, and convenient features make Thermo Scientific™ Nunc™ Serological Pipettes a great choice for daily lab work. Bold, clear bi-directional graduations make it easy-to-read fluid volumes and dispensing amounts. Choose from a broad selection of sizes and packaging options.

Product Details:
 
  • Wide Range of Volumes and Packaging Option
  • Color-coded pipettes and packaging for convenient volume selection
  • Individually packed pipettes in either paper/plastic or plastic peel for high sterility assurance
  • Reduce packaging waste with bulk packed options
 
Certified Calibration of Accuracy and Precise Graduations
  • Ensures dispensing accuracy +/-2% for 1mL and 2 mL and +/-1% for 5 mL, 10 mL, 25 mL, 50 mL at full volume
 
Clear, Bold, Bi-directional Graduations
  • High contrast graduations for easy-to-read volumes
  • Reverse graduations aid in determining dispensing volume
 
Negative Graduations
  • Increase pipette capacity, and accommodates additional volumes
 
Filter Plug
  • Prevent aerosol or liquid contamination of the pipetting device while further reducing sample-to-sample contamination risks
 
Specifications:
 
  • Material: Ultra clear, 100% virgin polystyrene for maximum clarity
  • Contaminant Free: RNase/DNase free, Human DNA free, Non-Cytotoxic, Non-Pyrogenic
  • Sterility: E-Beam irradiation to SAL of 10-6
  • Shelf Life: 5 years from Manufacturing Date 
 
Product Testing 
  • Certificate of Quality 
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Yes
Serological Pipette, 5 year shelf life
Sterile
Individual Plastic Wrap
Rnase and DNase free, human DNA free, non-cytotoxic, non-pyrogenic
Polystyrene
100/Pk., 200/Cs.
5 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers