missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Thermanox™ Coverslips

Increase cell adherence with the hydrophilic surface of these coverslips. Tissue-culture treated and available in a number of shapes and sizes.

528.00 € - 1055.00 €

Specifications

Type Thermanox Plastic Coverslip
Surface Treatment Cell Culture on 1 Side
Thickness (Metric) 0.2 mm
For Use With (Application) Autofluorescent in the range of 380 nm to 545 nm
Packaging Coverslips are packaged with cell culture side toward label
View More Specs

Products 7
Product Code Brand Description Dimensions (LxW) Price Quantity & Availability  
Product Code Brand Description Dimensions (LxW) Price Quantity & Availability  
10746852
View Documents
Thermo Scientific™
150067
Rectangular 24 x 30 mm
841.00 €
Pack of 500
Estimated Shipment: 22-08-2025
to see stock.
Add to basket
 
10418332
View Documents
Thermo Scientific™
174934
Rectangular 10.5 x 22 mm
697.00 €
Pack of 500
Estimated Shipment: 03-11-2025
to see stock.
Add to basket
 
10374321
View Documents
Thermo Scientific™
174942
Rectangular 22 x 60 mm
1055.00 €
Pack of 500
Estimated Shipment: 04-09-2025
to see stock.
Add to basket
 
10252961
View Documents
Thermo Scientific™
174950
Round 13 mm
528.00 €
Pack of 500
In Stock
to see stock.
Edge
Add to basket
 
10459311
View Documents
Thermo Scientific™
174969
Round 15 mm
585.00 €
Pack of 500
Estimated Shipment: 08-05-2025
to see stock.
Add to basket
 
10672202
View Documents
Thermo Scientific™
174977
Round 22 mm
872.00 €
Pack of 500
In Stock
to see stock.
Add to basket
 
10130631
View Documents
Thermo Scientific™
174985
Round 25 mm
861.00 €
Pack of 500
In Stock
to see stock.
Add to basket
 
Description

Description

Improve cell attachment and growth on coverslips with the versatile Thermo Scientific™ Nunc™ Thermanox™ Coverslips. These cell-culture treated coverslips are available in a number of shapes and sizes. The proprietary polyester material is highly resistant to solvents (e.g. xylene, acetone, acetic acid) and has a very low gas permeability. Suitable for cytostaining, mounting, embedding, or scintillation counting. Not recommended for phase contrast microscopy or techniques involving fluorescent stains.

  • Cell culture-treated on one side for optimal cell attachment and growth. Treated side facing the packaging label
  • Resistant to commonly used solvents (xylene, acetone, acetic acid) in most staining techniques with regular mounting and embedding materials
  • Can be use with amyl acetate for EM preparations
  • Suitable for use in scintillation counting
  • Bendable with forceps, and can be cut with scissors, scalpel or microtome
  • Do not flame to sterilize
  • Do not handle with rubber gloves so as to avoid leaving toxic residues on the coverslips
  • Autofluorescent in the range of 380nm to 545nm, not recommended for fluorescence stainings
Specifications

Specifications

Thermanox Plastic Coverslip
0.2 mm
Coverslips are packaged with cell culture side toward label
50
Cell Culture on 1 Side
Autofluorescent in the range of 380 nm to 545 nm
500
Sterile
Videos
SDS
Documents

Documents

Product Certifications

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nunc™ Thermanox™ Coverslips

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.