missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Urine Sample Kits
BIOPHARMA

Product Code. 10010701
Click to view available options
Product Type:
Urine Collection Tube
Urine Sample Kit
Unit Size:
Pack of 300
Pack of 60
This item is not returnable. View return policy

Product Code. 10010701

Brand: Thermo Scientific™ 551314

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Allow patients to collect samples in the comfort of their own homes using Thermo Scientific™ Nunc™ Urine Sample Kits.

Thermo Scientific™ Nunc™ Urine Sample Kits. Nunc Labware Products are made from high purity resins and molded using our state-of-the-art processes. Kits are sterile and easy to use for collection and transportation of urine samples specifically for in vitro diagnostic for patients who need examination of their urine.

Includes an 11mL specimen tube with a concical bottom and a writing area. Plastic labware provides a safer alternative to glass without sacrificing accuracy.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Urine Sample Kit
Closure Type Screw Cap
Sterility Sterile
Bottom Shape Conical
Certifications/Compliance CE marked
Description 11mL specimen tube (1 piece) w/conical bottom, writing area and screw cap
Includes 100 mL sterile cup (1); sterile moistened napkins (2)
Volume (English) 0.37 oz.
Volume (Metric) 11 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.