Learn More
Thermo Scientific™ 96 Well Plate, Sphera Low-Attachment Surface, Pack of 1
Color:Clear; Sterility:Sterile; Lid:With Lid
Brand: Thermo Scientific™ 174927
202.35 EUR valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.60000kg
Description
Make your most valuable work your best work. Thermo Scientific™ Nunclon™ Sphera™ Microplates feature a superior cell culture surface with demonstrated performance that elevates stem cell and cell culture research. Offered in round and flat-bottom 96-well formats.
Optimizing spheroid formation
- Allows cells to grow in suspension with virtually no cell attachment
- Supports many different cell types and their ability to generate spheroids
- Enables consistent, repeatable cell growth
- Minimizes variability and supports the consistent formation of cancer spheroids that simulate the 3D structures of tumor growth, providing a better model system for studying tumor cell progression and efficacy of anticancer agents in vitro
- Demonstrates superior quality for embryoid body formation of pluripotent stem cells with minimal spontaneous differentiation
- Resultant cells able to differentiate into all three germ layers
Specifications
Nunclon Sphera 96F-well plate, case of 8 | |
400 μL | |
8 | |
8 | |
Nunclon Sphera-Treated | |
96 | |
8 x 12 | |
1/Pk., 8/Cs. |
Polystyrene | |
Microplate | |
1 | |
Clear | |
Sterile | |
Animal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6; ANSI/SBS 1-2004 | |
Nunc™ | |
Flat |