missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Edwards Vacuum™ NW10/16 Stainless Steel Clamping Ring
Click to view available options
Max. Operating Temperature (Metric):
Unit Size:
Each
Description
- Economical
- Compact design
- Manufactured from stainless steel
Order Info
Type
Specifications
Specifications
| Max. Operating Temperature (Metric) | 200°C |
| Material | Stainless Steel |
| Min. Operating Temperature (Metric) | -10°C |
| Quantity | 1 Each |
| Size | NW10/16 |
| Type | Clamping Ring |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction