missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Nylon Cable Tie Bases

Product Code. 11358093
Click to view available options
Color:
Black
Natural
Dimensions (L x W):
20 x 20 mm
28 x 28 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 11358093

Brand: Azpack™ 11358093

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Adhere to flat surfaces with self-stick backing. Azpack™ Nylon Cable Tie Bases provide a surface to tie down cables and other objects.

  • Accepts cable zip ties between 2.5 and 3.6mmW.
  • Self-adhesive
  • Rigid nylon construction

Specifications

Certifications/Compliance UL94 Class V2
Color Black
Quantity 100 Pk.
Material Nylon
Dimensions (L x W) 20 x 20 mm
Length (Metric) 20 mm
Width (Metric) 20 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.