missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Nylon Cable Tie Bases
Click to view available options
Color:
Black
Natural
Dimensions (L x W):
20 x 20 mm
28 x 28 mm
Unit Size:
Pack of 100
Description
- Accepts cable zip ties between 2.5 and 3.6mmW.
- Self-adhesive
- Rigid nylon construction
Specifications
Specifications
| Certifications/Compliance | UL94 Class V2 |
| Color | Natural |
| Quantity | 100 Pk. |
| Material | Nylon |
| Dimensions (L x W) | 20 x 20 mm |
| Length (Metric) | 20 mm |
| Width (Metric) | 20 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur