missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Nylon Cable Ties
Ties continue to hold tension even in oily spray or wet environments. Cole-Parmer™ Nylon Cable Ties feature a durable locking mechanism that holds securely even when used to bundle vibrating or flexing materials.
Brand: Cole-Parmer™ 06830-54
This item is not returnable.
View return policy
Description
- These ties are injection-molded of 6/6 nylon, won’t corrode or stretch
- Easily apply ties by hand or use a tensioning tool (tool sold separately)
- Ties are UL-component recognized, and are self-extinguishing as per UL 94 Flam
- Class: V-2 (models 06830-85 and -95 have a UL flame rating of UL94-HB)
- All solid design cable ties (A, and E meet military specification MS3367 except the extra-heavy duty models (06830-42 and -99)
- Ties withstand temperatures to 85°C (185°F) and have a melting point of 257°C (495°F); except for barbed design cable ties which withstand temperatures to 75°C (167°F) and have a melting point of 218°C (425°F)
Specifications
Cable Tie | |
White | |
1000/Pk. | |
Easily apply ties by hand or use a tensioning tool |
Nylon | |
14 cm | |
UL-component recognized |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction