missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Nylon Compression Female Pipe Adapter

Maintain a permanent connection with these adapters. Ideal for use with rigid tubing or in high pressure applications

Brand:  Masterflex™ 06382-59

Product Code. 11755529

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Sturdy threaded fittings are suitable for permanent installation
  • Choose from Nylon or polypropylene for a wide range of applications
  • The nylon female threaded adapters have good chemical resistance and are rated to 200psi to 77°F (25°C)
  • Temperature range of the nylon adapters is -40 to 200°F (-40 to 93°C)
  • Sterilized by ethylene oxide
  • Available in packs of ten
Specifications

Specifications

Compression x NPT(F) Connection
Nylon
-40°C
NPT(F) 1/4 in.
200 psi
93°C
Not Autoclavable
-40°F
3/8 in.
Ethylene Oxide
200°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers