missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Nylon Female Luer Fitting
Ensure process integrity with full material traceability. Cole-Parmer™ Nylon Female Luer Fitting are ideal for a variety of critical applications, including syringes or small tubing. These fittings are inspected to be free from contaminants, and are fully traceable.
15.00 € - 28.65 €
Specifications
Certifications/Compliance | ISO 9001 |
---|---|
Material | Nylon |
Packaging Quantity | 25 Pack |
Product Type | Luer Fitting |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
11745818
|
Masterflex™
45502-00 |
Female luer x 1/16 in. hose barb adapter |
18.00 €
Pack of 25 |
Estimated Shipment: 18-02-2025
Log in to see stock. |
|||||
11710089
|
Masterflex™
45502-20 |
Female luer x 1/4 in. hose barb adapter |
16.40 €
Pack of 25 |
Estimated Shipment: 19-03-2025
Log in to see stock. |
|||||
11789609
|
Masterflex™
45505-76 |
Female luer x 1/4 to 28 in. UNF bottom sealing thread |
28.65 €
Pack of 25 |
Estimated Shipment: 24-03-2025
Log in to see stock. |
|||||
11715898
|
Masterflex™
45502-04 |
Female luer x 1/8 in. hose barb adapter |
15.00 €
Pack of 25 |
Estimated Shipment: 25-02-2025
Log in to see stock. |
|||||
11848621
|
Masterflex™
45502-08 |
Female luer x 3/16 in. hose barb adapter |
19.35 €
Pack of 25 |
Estimated Shipment: 24-03-2025
Log in to see stock. |
|||||
11726148
|
Masterflex™
45502-22 |
Female luer x female luer adapter |
16.85 €
Pack of 25 |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||||
Description
All parts meet tight dimensional tolerances for increased reliability and process purity. Choose from a range of sizes, 1⁄16" to 1⁄4", with a variety of connection options.- Manufactured from 100% virgin raw materials in a Class 100,000 environment
- In compliance with ISO 594-1 standards
- Good chemical resistance
- Max temperature 455°F (235°C)
- Sterilize by autoclave, ethylene oxide, or gamma irradiation
Specifications
ISO 9001 | |
Nylon | |
25 Pack | |
Luer Fitting |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title