missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Nylon Non-Releasable Cable Ties, 300 x 4.8mm

Tie up and organize computer cables, wires and other items. Azpack™ Nylon Non-Releasable Cable Ties, 300 x 4.8mm will not unfasten once locking mechanism is engaged.

27.20 € - 63.70 €

Specifications

Type Cable Tie
Material Nylon
Length (Metric) 300 mm
Width (Metric) 4.8 mm
Dimensions (L x W) 300 x 4.8 mm
View More Specs

Products 10
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
11388083
View Documents
Azpack™
11388083
Black
48.00 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
11338093
View Documents
Azpack™
11338093
Clear
58.40 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
12356387
View Documents
Azpack™
12356387
Orange
27.20 €
Pack of 100
In Stock
to see stock.
Add to basket
 
12366387
View Documents
Azpack™
12366387
Silver
27.20 €
Pack of 100
In Stock
to see stock.
Add to basket
 
12376387
View Documents
Azpack™
12376387
Purple
40.05 €
Pack of 100
In Stock
to see stock.
Add to basket
 
12346387
View Documents
Azpack™
12346387
Green
27.20 €
Pack of 100
In Stock
to see stock.
Add to basket
 
12316387
View Documents
Azpack™
12316387
Red
31.30 €
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
12326387
View Documents
Azpack™
12326387
Blue
48.45 €
Pack of 100
In Stock
to see stock.
Add to basket
 
12336387
View Documents
Azpack™
12336387
Yellow This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12386387
View Documents
Azpack™
12386387
Brown
37.80 €
Pack of 100
In Stock
to see stock.
Add to basket
 
Description

Description

Available in assorted sizes and colors.
  • Material - nylon
  • Operating temperature: cable ties -40°C to 85°C, adhesive bases -20°C to 60°C
  • Flammability rating UL94 class V2
Specifications

Specifications

Cable Tie
300 mm
300 x 4.8 mm
100/Pk.
Nylon
4.8 mm
22 kg
UL94 Class V2
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.