missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Nylon Printer Labels for ID Pro Plus, LS 2000 and BradyMarker XC Plus
Blank, printable, nylon cloth labels for the ID Pro™ Plus, LS 2000™ and BradyMarker printers.
Brand: Brady™ 232639
This item is not returnable.
View return policy
Description
This material is a UL-Recognised component when printed with R2000 and R5000 dot matrix ribbons.
- High adhesion
- Low profile
Specifications
Autoclavable | |
Permanent Acrylic | |
Matte | |
Thermal Transfer | |
Equipment and Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking | |
1 | |
Rectangle | |
0.17 mm | |
25.4 mm | |
12.7 mm |
CL-311-499-YL | |
Yellow | |
Nylon Cloth (B-499) | |
Non-sterile | |
I.D. PRO Handheld Labeler, LS2000 Labeling System | |
500 Labels | |
-40°C to +90°C | |
22.2 mm | |
25.4 mm | |
12.7 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction