missing translation for 'onlineSavingsMsg'
Learn More
Learn More
De Buyer™ Nylon Soft Spatulas
Scoop, spread and scrape ingredients using De Buyer™ Nylon Soft lSpatulas. The spatula can withstand temperatures up to 260°.
62.00 € - 103.00 €
Specifications
Quantity | 1 Ea. |
---|---|
Product Type | Soft Spatula |
Blade Material | Silicone |
Temperature (Metric) Max | 260°C |
Handle Material | Plastic |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11972625
|
De Buyer™
4740.34N |
340 mm |
70.00 €
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||||
11982625
|
De Buyer™
4740.42N |
420 mm |
103.00 €
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
11962625
|
De Buyer™
4740.24N |
240 mm |
62.00 €
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
Description
- Thermoplasticized
- Up to 260 degrees maximum
- Plastic handle
Specifications
1 Ea. | |
Silicone | |
Plastic |
Soft Spatula | |
260°C | |
Nylon |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title