missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Nylon T Connector
30.90 € - 32.85 €
Specifications
Product Type | T-Connector |
---|---|
Material | Nylon |
Min. Operating Temperature (Metric) | -46°C |
Packaging Quantity | 10 Pack |
Shape | T |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
12334628
|
Masterflex™
30613-22 |
12.7mm |
31.80 €
Pack of 10 |
Estimated Shipment: 13-03-2025
Log in to see stock. |
|||||
12354628
|
Masterflex™
30613-30 |
19.05mm |
32.85 €
Pack of 10 |
Estimated Shipment: 13-03-2025
Log in to see stock. |
|||||
12364628
|
Masterflex™
30613-34 |
25.4mm |
32.85 €
Pack of 10 |
Estimated Shipment: 04-03-2025
Log in to see stock. |
|||||
12304628
|
Masterflex™
30613-10 |
4.76mm |
30.90 €
Pack of 10 |
Estimated Shipment: 13-03-2025
Log in to see stock. |
|||||
12314628
|
Masterflex™
30613-14 |
6.35mm |
31.20 €
Pack of 10 |
Estimated Shipment: 04-03-2025
Log in to see stock. |
|||||
12324628
|
Masterflex™
30613-18 |
9.52mm |
30.90 €
Pack of 10 |
Estimated Shipment: 13-03-2025
Log in to see stock. |
|||||
Specifications
T-Connector | |
-46°C | |
T |
Nylon | |
10 Pack | |
121°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title