missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Nylon Thermal Transfer Printer Labels
For smooth, textured/rough or Highly textured/Low surface energy surfaces.
Brand: Brady™ 217081
This item is not returnable.
View return policy
Description
- Permanent acrylic adhesive
- Matt finish
- Nylon cloth labels
Specifications
UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815) | |
Thermal Transfer Printable Labels | |
White | |
Nylon | |
Thermal Transfer Printer Label | |
BBP11, PR200Plus, PR300Plus, PR600Plus, BP1244, BP1344, BP4000, BP4320 | |
3 | |
Rectangle | |
40 to 90°C | |
41.10 mm | |
22.86 mm |
BPT-618-499 | |
Acrylic, Permanent | |
Matte | |
Thermal Transfer | |
Laboratory identification | |
25.86 mm | |
3000/Pk. | |
22.86W x 38.1 mmH | |
0.041 mm | |
38.10 x 22.86 mm | |
25.4 mm |