missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva O-Ring Adapter for XK Columns
For use in empty XK chromatography columns or when repacking HiLoad™ or other pre-packed columns. Cytiva O-Ring Adapter for XK Columns are available for use in the endpiece assembly for 16mm, 26mm or 50mm ID columns.
50.00 € - 88.00 €
Specifications
Quantity | 5Pack |
---|---|
Column Type | XK Empty Chromatography Columns |
Material | PTFE-coated Propylene |
Type | O-Ring Adapter |
Product Code | Brand | Diameter (Metric) | For Use With | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | For Use With | Price | Quantity & Availability | ||||
10899430
|
Cytiva
19-0163-01 |
16 mm | XK 16 Columns |
50.00 €
Pack of 5 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
||||
11711445
|
Cytiva
28-9782-27 |
26 mm I.D. | XK 26 Columns |
60.00 €
Pack of 5 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
||||
11721445
|
Cytiva
28-9782-28 |
50 mm I.D. | XK 50 Columns |
88.00 €
Pack of 5 |
In Stock
Log in to see stock. |
||||
Description
XK empty columns are designed for liquid chromatography at low to medium pressure. They are user friendly, robust, and give reproducible packing. XK columns feature fittings for direct connection to ÄKTA™ system instruments or other HPLC systems. XK columns feature red plastic end pieces that house an O-ring, sealing ring, washer ring and locking ring.
- Spare O-rings come in packs of five (5) and are made of PTFE coating (Viton™)
- Two O-rings are included in Accessory Kits for XK columns
- Options available for XK columns with inner diameters of 16mm, 26mm or 50mm
- Can also be use when repacking HiLoad™ Superdex™ pre-packed columns
Specifications
5Pack | |
XK Empty Chromatography Columns | |
PTFE-coated Propylene | |
O-Ring Adapter |