Learn More
DWK Life Sciences O-Ring, red, FEP coated, not suitable for desiccators
Seal is suitable for the tight sealing of flat flange vessels with annular groove.
49.65 € - 90.50 €
Specifications
Material | Silicone, FEP |
---|---|
Quantity | 1 Ea. |
For Use With (Application) | Tight closure of flange vessels |
Product Code | Brand | Diameter (Metric) Outside | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outside | Price | Quantity & Availability | ||||||
10180151
|
DWK Life Sciences
292223406 |
75 mm |
49.65 €
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
10098240
|
DWK Life Sciences
292224608 |
110 mm |
62.56 €
Each |
In Stock
Log in to see stock. |
||||||
10029970
|
DWK Life Sciences
292225107 |
133 mm |
70.05 €
Each |
In Stock
Log in to see stock. |
||||||
12646203
|
DWK Life Sciences
292225707 |
157 mm |
80.76 €
Each |
In Stock
Log in to see stock. |
||||||
10613602
|
DWK Life Sciences
292226103 |
215 mm |
90.50 €
Each |
In Stock
Log in to see stock. |
||||||
Description
Flat flange vessels are large-volume reaction vessels consisting of a lower part and a lid. These two parts are held together by a clamping ring. The red O-ring made of silicone is seamlessly coated with FEP and serves as an optimal seal for flat flange vessels with an annular groove. It prevents jamming of the ground surfaces between the base and the lid and is convincing due to its good elasticity in combination with outstanding chemical resistance.
- Accessories for flat flange vessels, comprising an elastic, silicone core with seamless FEP coating that encloses the ring
- The combination of these high-quality materials achieves good elasticity in conjunction with outstanding chemical resistance
Specifications
Silicone, FEP | |
1 Ea. | |
Tight closure of flange vessels |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.