missing translation for 'onlineSavingsMsg'
Learn More

Oakton™ pH 700 Benchtop Meter and Stand

Compact, with large dual-display LCD

Brand:  Oakton™ 35419-12

520.84 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.


Product Code. 13480847

  • 1235.00 € / Each
Estimated Shipment: 12-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Compact footprint
  • Measures pH, mV, relative mV, and temperature
  • Automatic temperature compensation (ATC)
  • Five-point pH calibration
  • Pull-out quick reference
  • Datalogging allows storage/recall up to 100 data sets

Note: Probe is not included with this model.

Specifications

Specifications

Stand
±0.2 within 199.9, ±2 beyond 200
Up to 100 data sets
Automatic
0.01
0.1 Within 199.9mV, 1 beyond 200
0°C to 100°C
0.1°C
None
Automatic, Manual
Automatic
120 V
±0.3°C
±0.01
pH
0 to 14
±2000
5
32°F to 100°F
LCD
Up to 5
3 Years
Benchtop pH Meter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Oakton™ pH 700 Benchtop Meter and Stand > Compact, benchtop pH meter

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.