missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Explorer™ Series Analytical Balances

Faster weighing with improved repeatability and vibration filtering. OHAUS Explorer Series Analytical Balances deliver accurate results within seconds, improving operator efficiency, productivity and throughput, with a stabilization time up to 50% faster that earlier models.

Brand:  OHAUS™ 83021331

3911.31 EUR valid until 2025-12-31
Use promo code "24305" to get your promotional price.


 View more versions of this product

Product Code. 11810113

  • 4740.00 â‚¬ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: Switching AC adapter with multiple plug head type for multi region use, weighing pan and pan support, multilanguage operator manual with quick start guide, in-use cover (display only), external and AutoCal™ internal calibration
This item is not returnable. View return policy

Description
Show More
Specifications
Show More
Product Suggestions

Product Suggestions

Videos

Videos

  • Ohaus - Explorer balances
    Ohaus - Explorer balances
    Video Player is loading.
    Current Time 0:00
    Duration 0:38
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:38
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Ohaus Explorer balances

SDS
Documents Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
OHAUS™ Explorer™ Series Analytical Balances > 120g x 0.1mg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.